6007-NR
Description
6007-NR DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD SNAP RING
Part # 6007-NR
BDI # 21957244
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6000-ZZ-NR
Description
6000-ZZ-NR DEEP GROOVE BALL BEARING ; 10MM ID 26MM OD 8MM WD 2 SHIELD SR
Part # 6000-ZZ-NR
BDI # 21956950
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6210NR
Description
6210NR DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM WD SNAP RING
Part # 6210-NR
BDI # 1347974
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6306-NR
Description
6306-NR DEEP GROOVE BALL BEARING ; 30MM ID 72MM OD 19MM WD SNAP RING
Part # 6306-NR
BDI # 21957314
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
207PPG
Description
207PPG DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD
Part # 207PPG
BDI # 1312141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1320
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes