Features
Enclosure:
1 Seal
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Corrosion Resistant Ball
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6222-RS-C3
Description
6222-RS-C3 DEEP GROOVE BALL BEARING ; 110MM ID 200MM OD 38MM OD SEALED
Part # 6222-RS-C3
BDI # 21961169
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6320-RS-C3
Description
6320-RS-C3 DEEP GROOVE BALL BEARING ; NON RETURNABLE 100MM ID 215MM OD 47MM WD
Part # 6320-RS-C3
BDI # 21962581
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6224DU
Description
6224DU DEEP GROOVE BALL BEARING ; 120MM BOREX215MM ODX40MM W 1-ROW
Part # 6224DU
BDI # 24665269
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6319DUC3
Description
6319DUC3 DEEP GROOVE BALL BEARING ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # 6319DUC3
BDI # 24665338
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No