EE244180-90097
Description
EE244180-90097 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # EE244180-90097
BDI # 1354959
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.5
Outside Diameter - Millimeter:
596.9
Bore - Millimeter:
457.2
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655590
Assembly Components:
EE244180 (2) | 244236CD (1) | X1S-244180 (1)
Basic Number:
EE244180
Precision Class:
Standard
EE243196-90070
Description
EE243196-90070 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # EE243196-90070
BDI # 1354934
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.995
Outside Diameter - Millimeter:
634.873
Bore - Millimeter:
498.475
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656871
Assembly Components:
EE243196 (1) | 243250 (1)
Basic Number:
EE243196
Precision Class:
Standard
22356KEMBW33W45AC3
Description
22356KEMBW33W45AC3 SPHERICAL RLR BRG ; 280MM ID 580MM OD 175MM WD
Part # 22356KEMBW33W45AC3
BDI # 20103029
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23164EJW507C08C3
Description
23164EJW507C08C3 SPHERICAL RLR BRG ; 320MM ID 540MM OD 176MM WD
Part # 23164EJW507C08C3
BDI # 21966356
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE243196-90128
Description
EE243196-90128 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # EE243196-90128
BDI # 1354938
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.995
Outside Diameter - Millimeter:
634.873
Bore - Millimeter:
498.475
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656842
Assembly Components:
EE243196 (2) | 243251CD (1) | X1S-243196 (1)
Basic Number:
EE243196
Precision Class:
Standard