YCJT1 15/16 SGT
Description
YCJT1 15/16 SGT FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 2 HOLE
Part # YCJT1 15/16 SGT
BDI # 1375589
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545854
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
YCJ1 3/4 SGT
Description
YCJ1 3/4 SGT FLANGE BRG UNIT ; 1-3/4" BORE 5.8" BOLT CIRCLE 4 HOLE
Part # YCJ1 3/4 SGT
BDI # 1375524
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
546871
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
YAS1 1/4S
Description
YAS1 1/4S PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-11/16" BASE-CTR HGT 2 HOLE
Part # YAS1 1/4S
BDI # 1375442
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | High Base
Global Part Number GPN:
520077
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAS1 3/4 SGT
Description
YAS1 3/4 SGT PILLOW BLK BRG UNIT ; 1-3/4" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # YAS1 3/4 SGT
BDI # 1375450
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN:
520068
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YA012RR
Description
YA012RR INSERT BEARING ; 3/4" BORE NARROW IR 0.591" OR WID
Part # YA012RR
BDI # 1375351
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw