6316-ZZC3
Description
6316-ZZC3 DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM WD 2 SHIELD
Part # 6316-ZZ-C3
BDI # 1348241
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
42368-2
Description
42368-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-11/16" BORE 1.141" WID
Part # 42368-2
BDI # 1342654
Features
Component:
Cone
Width - Millimeter:
28.981
Inch - Metric:
Inch
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Global Part Number GPN:
649138
Precision Class:
Standard
Width - Inch:
1.141
Basic Number:
42368
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1543
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
HM617049-2
Description
HM617049-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/8" BORE 1-11/16" WID
Part # HM617049-2
BDI # 1359258
Features
Component:
Cone
Width - Millimeter:
42.875
Inch - Metric:
Inch
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648203
Precision Class:
Standard
Width - Inch:
1.688
Basic Number:
HM617049
QVP16V300ST
Description
QVP16V300ST PILLOW BLOCK SPH RLR BRG ; V-LOCK SINGLE-NUT 2BOLT SOLID-BLOCK
Part # QVP16V300ST
BDI # 759748
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
83.566
Other Features:
Double Row | Single Nut
Global Part Number GPN:
507525
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2