93825-2
Description
93825-2 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/4" BORE 2-1/2" WD
Part # 93825-2
BDI # 1352666
Features
Component:
Cone
Width - Millimeter:
63.5
Inch - Metric:
Inch
Bore - Millimeter:
209.55
Bore - Inch:
8.25
Global Part Number GPN:
649202
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
93825
67989-2
Description
67989-2 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/4" BORE 1-13/16" WD
Part # 67989-2
BDI # 1349525
Features
Component:
Cone
Width - Millimeter:
46.05
Inch - Metric:
Inch
Bore - Millimeter:
209.55
Bore - Inch:
8.25
Global Part Number GPN:
649911
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
67989
EE128111-2
Description
EE128111-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # EE128111-2
BDI # 1354533
Features
Component:
Cone
Width - Millimeter:
67.666
Inch - Metric:
Inch
Bore - Millimeter:
280.187
Bore - Inch:
11.031
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649653
Precision Class:
Standard
Width - Inch:
2.664
Basic Number:
EE128111
24040EJW33W40IC3
Description
24040EJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD
Part # 24040EJW33W40IC3
BDI # 20054497
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23048KEMW33C08C3
Description
23048KEMW33C08C3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048KEMW33C08C3
BDI # 20054640
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | P5 Running Accuracy
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing