Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
9.252
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1244
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6320-Z-C3
Description
6320-Z-C3 DEEP GROOVE BALL BEARING ; 100MM ID 215MM OD 47MM WD SHIELDED
Part # 6320-Z-C3
BDI # 21962025
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
222WDN
Description
222WDN DEEP GROOVE BALL BEARING ; 110MM ID 200MM OD 38MM WD
Part # 222WDN
BDI # 1317158
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1429
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
34
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1241
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6222ZC3
Description
6222ZC3 DEEP GROOVE BALL BEARING ; 110MM ID 200MM OD 38MM OD SHIELDED
Part # 6222-Z-C3
BDI # 1348071
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No