6028-ZZ-C3
Description
6028-ZZ-C3 DEEP GROOVE BALL BEARING ; 140MM ID 210MM OD 33MM WD 2 SHIELD
Part # 6028-ZZ-C3
BDI # 21962015
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6319-ZZC3
Description
6319-ZZC3 DEEP GROOVE BALL BEARING ; 95MM ID 200MM OD 45MM WD 2 SHIELD
Part # 6319-ZZ-C3
BDI # 1348260
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6320-ZZC3
Description
6320-ZZC3 DEEP GROOVE BALL BEARING ; 100MM ID 215MM OD 47MM WD 2 SHIELD
Part # 6320-ZZ-C3
BDI # 1348269
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6322-ZZ-C3
Description
6322-ZZ-C3 DEEP GROOVE BALL BEARING ; 110MM ID 240MM OD 50MM WD 2 SHIELD
Part # 6322-ZZ-C3
BDI # 21962769
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6032-ZZ-C3
Description
6032-ZZ-C3 DEEP GROOVE BALL BEARING ; 160MM ID 240MM OD 38MM WD 2 SHIELD
Part # 6032-ZZ-C3
BDI # 21962535
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No