2MMVC9117HXVVSULFS637
Description
2MMVC9117HXVVSULFS637 PRECISION BALL BRG ; NON RETURNABLE HIGH SPD ANGULAR CONTACT
Part # 2MMVC9117HXVVSULFS637
BDI # 24619518
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMV9102HXVVDULA4482
Description
2MMV9102HXVVDULA4482 PRECISION BALL BRG ; DUPLEX PHENOLIC HIGH SPEED AC
Part # 2MMV9102HXVVDULA4482
BDI # 23949389
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMV9105HXVVDUL FS937
Description
2MMV9105HXVVDUL FS937 PRECISION BALL BRG ; NON RETURNABLE EA=PAA/SET DUPLEX
Part # 2MMV9105HXVVDULFS937
BDI # 21951987
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM207WIVVDUMFS638
Description
2MM207WIVVDUMFS638 PRECISION BALL BRG ; POR NON RETURNABLE P4S
Part # 2MM207WIVVDUMFS638
BDI # 24624053
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
2MMV9304HXVVDULA4482
Description
TIMKEN 2MMV9304HXVVDULA4482
Part # 2MMV9304HXVVDULA4482
BDI # 24212327
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring