EE244180-90097
Description
EE244180-90097 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # EE244180-90097
BDI # 1354959
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.5
Outside Diameter - Millimeter:
596.9
Bore - Millimeter:
457.2
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655590
Assembly Components:
EE244180 (2) | 244236CD (1) | X1S-244180 (1)
Basic Number:
EE244180
Precision Class:
Standard
22356KEMBW33W45AC3
Description
22356KEMBW33W45AC3 SPHERICAL RLR BRG ; 280MM ID 580MM OD 175MM WD
Part # 22356KEMBW33W45AC3
BDI # 20103029
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
EE241693-902A1
Description
EE241693-902A1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # EE241693-902A1
BDI # 1354897
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Outside Diameter - Millimeter:
603.25
Bore - Millimeter:
430.225
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
662025
Assembly Components:
EE241693 (2) | 242377CD (1) | X2S-241693 (1)
Basic Number:
EE241693
Precision Class:
Standard
23080EMBW507C08C3
Description
23080EMBW507C08C3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD
Part # 23080EMBW507C08C3
BDI # 20103074
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23080KEMBW507C08C3
Description
23080KEMBW507C08C3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD
Part # 23080KEMBW507C08C3
BDI # 20103075
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing