23048KEMW33C08C3
Description
23048KEMW33C08C3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048KEMW33C08C3
BDI # 20054640
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | P5 Running Accuracy
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
96140-2
Description
96140-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14" OD 1-7/8" WD
Part # 96140-2
BDI # 1352998
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Global Part Number GPN:
648849
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
96140
M249710-2
Description
M249710-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14-1/8" OD 2-1/8" WD
Part # M249710-2
BDI # 1365812
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Outside Diameter - Millimeter:
358.775
Other Features:
Medium Duty
Global Part Number GPN:
647629
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
M249710
SET810-900SA
Description
SET810-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Part # SET810-2
BDI # 1373216
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.88
Outside Diameter - Millimeter:
352.552
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
LM251649NW (2) | LM251610D (1)
Basic Number:
SET810
Precision Class:
Standard
L853010-2
Description
L853010-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 13-7/8" OD 15/16" WD
Part # L853010-2
BDI # 1363188
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
13.875
Outside Diameter - Millimeter:
352.425
Other Features:
Light Duty
Global Part Number GPN:
649019
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
L853010