24056EMBW33C2
Description
24056EMBW33C2 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD
Part # 24056EMBW33C2
BDI # 20103259
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM252310CD-2
Description
HM252310CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD
Part # HM252310CD-2
BDI # 1358736
Features
Component:
Double Cup
Width - Millimeter:
139.7
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Heavy Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Width - Inch:
5.5
Basic Number:
HM252310CD
22340EMBW33W40W45AC3
Description
22340EMBW33W40W45AC3 SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD
Part # 22340EMBW33W40W45AC3
BDI # 20103014
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Carburized Steel Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24140EJW33C2
Description
24140EJW33C2 SPHERICAL RLR BRG ; 200MM ID 340MM OD 140MM WD
Part # 24140EJW33C2
BDI # 21965291
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24140EJW33C3
Description
24140EJW33C3 SPHERICAL RLR BRG ; 200MM ID 340MM OD 140MM WD
Part # 24140EJW33C3
BDI # 21965293
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing