Features
Pitch Diameter - Inch:
2.387
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H
PHP 15H100RSB
Description
PHP 15H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 15H100RSB
BDI # 1289201
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
PHP 15H075TB
Description
PHP 15H075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 15H075TB
BDI # 1289170
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Bushed
PHP 15H200RSB
Description
PHP 15H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 15H200RSB
BDI # 1289332
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
PHP 15H150RSB
Description
PHP 15H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 15H150RSB
BDI # 1289268
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore