Features
Pitch Diameter - Inch:
6.207
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.153
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
157.658
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.207
Flange Outside Diameter - Millimeter:
166.624
Inch - Metric:
Inch
Outside Diameter - Inch:
6.153
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
157.658
Mounting Method:
Bushed
QD39H100
Description
QD39H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 39T
Part # QD39H100
BDI # 22737287
Features
Pitch Diameter - Inch:
6.207
Flange Outside Diameter - Millimeter:
167.64
Inch - Metric:
Inch
Outside Diameter - Inch:
6.153
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
157.658
Mounting Method:
Bushed