2MR-36S-09
Description
2MR-36S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 36GROVES 9MM W
Part # 78426042
BDI # 1102716
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
2MR-36S-06
Description
2MR-36S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 36GROVES 6MM W
Part # 78426017
BDI # 1102715
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.882
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore