Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
6.909
Face Width - Inch:
0.272
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
P17-5MGT-09AL
Description
P17-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450917
BDI # 23125526
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
27
Mounting Method:
Rough Bore
P17-3M-09AL
Description
P17-3M-09AL SYNCHRONOUS PULLEY ; 17GROVES 3MM P 09MM W
Part # 78820012
BDI # 1125499
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Rough Bore
3MR-17S-15
Description
3MR-17S-15 SYNCHRONOUS PULLEY ; 3MR P 17GROVES 15MM W
Part # 78436025
BDI # 1105404
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore