P216-14MGT-115
Description
P216-14MGT-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 14MM P 115MM W
Part # 77111216
BDI # 1125533
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
115
F216-14MGT-40-E
Description
F216-14MGT-40-E SYNCHRONOUS PULLEY ; 216GROVES 14MM P 40MM W
Part # 77114316
BDI # 1124161
Features
Pitch Diameter - Inch:
37.895
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
962.533
Mounting Method:
Bushed
Belt Width - Millimeter:
40
P216-14MGT-170
Description
P216-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 14MM P 170MM W
Part # 77117216
BDI # 1125534
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P216-14MGT-55
Description
P216-14MGT-55 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 14MM P 55MM W
Part # 77110050
BDI # 1125535
Features
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Outside Diameter - Inch:
37.79
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
962.482
Mounting Method:
Bushed
Belt Width - Millimeter:
55