14MX-39S-90
Description
14MX-39S-90 SYNCHRONOUS PULLEY ; 14MM P 39GROVES
Part # 77199039
BDI # 1094944
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
P39-14MGT-40
Description
P39-14MGT-40 SYNCHRONOUS PULLEY ; 39GROVES 14MM P 40MM W
Part # 77114039
BDI # 1125701
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
PB14MX-39S-125
Description
PB14MX-39S-125 SYNCHRONOUS PULLEY ; 14MM P 39GROVES
Part # 77168039
BDI # 1125976
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
PB14MX-39S-90
Description
PB14MX-39S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT
Part # 77169039
BDI # 1125977
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
8MX-39S-12
Description
8MX-39S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 39GROVES
Part # 77181039
BDI # 1117421
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed