14MX50S125-4535
Description
14MX50S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756528
Part # 14MX50S125-4535
BDI # 24301976
Features
Pitch Diameter - Inch:
8.771
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.783
Mounting Method:
Bushed