6-8V-5300-N
Description
6-8V-5300-N V-BELT SHEAVE ; QD BUSHED 101758997
Part # 6-8V-5300-N
BDI # 24309213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
P19220M115-N
Description
P19220M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755835
Part # P19220M115-N
BDI # 24302916
Features
Pitch Diameter - Inch:
48.123
Inch - Metric:
Metric
Outside Diameter - Inch:
47.953
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1222.324
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P21620M115-N
Description
P21620M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755851
Part # P21620M115-N
BDI # 24302952
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
115
5-8V-5300-N
Description
5-8V-5300-N V-BELT SHEAVE ; QD BUSHED 101758613
Part # 5-8V-5300-N
BDI # 24308445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48.64
Outside Diameter - Millimeter:
1235.456
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
8