P1128M30-SK
Description
P1128M30-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755789
Part # P1128M30-SK
BDI # 24302824
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
30
W1128M12-SK
Description
W1128M12-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756192
Part # W1128M12-SK
BDI # 24304064
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
12
P1128M20-SK
Description
P1128M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755787
Part # P1128M20-SK
BDI # 24302820
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
20
W1128M22-SK
Description
W1128M22-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756193
Part # W1128M22-SK
BDI # 24304066
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
22