F14MX35S20-SK
Description
F14MX35S20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755361
Part # F14MX35S20-SK
BDI # 24302766
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed