Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.767
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
14MX75S90-4030
Description
14MX75S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 90MMW BORE 4030 BUSH
Part # 14MX75S90-4030
BDI # 21982255
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed
14MX-75S-90
Description
14MX-75S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 77199075
BDI # 1095005
Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
14MX75S90-4030
Description
14MX75S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756612
Part # 14MX75S90-4030
BDI # 24302054
Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed