H160R30
Description
H160R30 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R30
BDI # 918632
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.228
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
H160BTL30
Description
H160BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 160BTL30
BDI # 24345974
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.228
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore
160J30H
Description
160J30H ROLLER CHAIN SPROCKET ; 2" P 30T J BUSHED W/HARDENED TOOTH
Part # H160J30
BDI # 919879
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.228
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore