Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Duplex Type
Global Part Number GPN:
570036
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
32B-2-28B
Description
32B-2-28B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005974
BDI # 18121999
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
32B-2-28A
Description
32B-2-28A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005973
BDI # 18121998
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
PHS 32B-2B28
Description
PHS 32B-2B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2B28
BDI # 1287299
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore