12B-3-100A
Description
12B-3-100A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003401
BDI # 18119797
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
A-No Hub
16B-2-100A
Description
16B-2-100A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003837
BDI # 18120194
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
A-No Hub
12B-100B
Description
12B-100B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003149
BDI # 18119561
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
B-Hub One Side
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.918
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.185
Pitch Diameter - Millimeter:
404.31
Mounting Method:
Rough Bore
083B-100A
Description
083B-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001883
BDI # 18118387
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.918
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.185
Pitch Diameter - Millimeter:
404.31
Mounting Method:
Rough Bore