100B12
Description
100B12 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 12T 1" MIN PLAIN BORE
Part # 100B12
BDI # 614272
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Global Part Number GPN:
35932
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
31047
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
40BS12 1/2
Description
40BS12 1/2 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1/2" BORE
Part # 40BS12 1/2
BDI # 619516
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
32319
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
80BS12 1 1/4
Description
80BS12 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 12T 1-1/4" BORE
Part # 80BS12 1 1/4
BDI # 624496
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34143
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
50BTB12
Description
50BTB12 ROLLER CHAIN SPROCKET ; 5/8" P 12T BORE FOR 1008 BUSHING
Part # 50BTB12
BDI # 621888
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32114
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed