VG-517-01-S100-L7K
Description
VG-517-01-S100-L7K CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-517-01-S100-L7K
BDI # 343300
Features
Thread Size:
1-8
Series:
517-K
Thread Length - Inch:
5.33
Articulation:
2 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
135.382
Inch - Metric:
Inch
Other Features:
Heavy Duty | Maximum Load 7000 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.48
VG-513H-01-S100-L10
Description
VG-513H-01-S100-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-513H-01-S100-L10
BDI # 343288
Features
Thread Size:
1-8
Series:
513H
Thread Length - Inch:
8.39
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
213.106
Inch - Metric:
Inch
Other Features:
Socket Style | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
10.83
169-651741
Description
LEV169 1-8INX7.6IN SS 21 PA ; 169-651741 LEVELER NON RETURNABLE
Part # 10082636
BDI # 24109859
Features
Thread Size:
1-8
Series:
169
Thread Length - Inch:
5.44
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
138.176
Inch - Metric:
Inch
Other Features:
Spindle Type 21 | Maximum Load 10120 Lbs | Rubber Pad
Product Name:
Leveler
Overall Height - Inch:
7.6
VG-513H-01-S100-L7
Description
VG-513H-01-S100-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-513H-01-S100-L7
BDI # 343289
Features
Thread Size:
1-8
Series:
513H
Thread Length - Inch:
6.11
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
155.194
Inch - Metric:
Inch
Other Features:
Socket Style | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
8.55
VG-520-02-S100-L10T
Description
VG-520-02-S100-L10T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-520-02-S100-L10T
BDI # 343361
Features
Thread Size:
1-8
Series:
520-T
Thread Length - Inch:
7.1
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
180.34
Inch - Metric:
Inch
Other Features:
Maximum Load 7000 Lbs
Product Name:
Leveler
Overall Height - Inch:
9.95