SAD5FL48SB-1PL4
Description
SAD5FL48SB-1PL4 FLAT RETURN SMART ROLLER ; 48" BELT W 5" RLR
Part # SAD5FL48SB-1PL4
BDI # 23146317
Features
Roller Width - Inch:
51.375
Roller Width - Millimeter:
1304.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1219.2
Product Name:
Roller
SAD5FL54SB-6PL4
Description
SAD5FL54SB-6PL4 FLAT RETURN SMART ROLLER ; 54" BELT W 5" RLR
Part # SAD5FL54SB-6PL4
BDI # 23146357
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1371.6
Product Name:
Roller
SAD5FL54SB-2PL4
Description
SAD5FL54SB-2PL4 FLAT RETURN SMART ROLLER ; 54" BELT W 5" RLR
Part # SAD5FL54SB-2PL4
BDI # 23146349
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1371.6
Product Name:
Roller
SAD5FL48SB-6PL4
Description
SAD5FL48SB-6PL4 FLAT RETURN SMART ROLLER ; 48" BELT W 5" RLR
Part # SAD5FL48SB-6PL4
BDI # 23146333
Features
Roller Width - Inch:
51.375
Roller Width - Millimeter:
1304.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1219.2
Product Name:
Roller
SAD5FL54SB-1PL4
Description
SAD5FL54SB-1PL4 FLAT RETURN SMART ROLLER ; 54" BELT W 5" RLR
Part # SAD5FL54SB-1PL4
BDI # 23146341
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1371.6
Product Name:
Roller