C5-RSA-60SBWB
Description
C5-RSA-60SBWB RETURN IDLER ; SELF-ALIGNG 60" BELT W 5" RLR WIDE BASE
Part # C5-RSA-60SBWB
BDI # 23142431
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RSA-60SB-1
Description
C5-RSA-60SB-1 RETURN IDLER ; SELF-ALIGNING 60" BELT W 5" RLR 1-1/2"
Part # C5-RSA-60SB-1
BDI # 23142427
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RRDSA-60SBWB
Description
C5-RRDSA-60SBWB RETURN IDLER ; SA RBR DISC 60" BELT W 5" RLR WIDE BASE
Part # C5-RRDSA-60SBWB
BDI # 23142310
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
HD5-CSFL-63.00
Description
HD5-CSFL-63.00 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HD5-CSFL-63.00
BDI # 23163788
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller
HC5-RSFL-63.00
Description
HC5-RSFL-63.00 RETURN RETRO ROLLER ; REXNORD STEEL NUT
Part # HC5-RSFL-63.00
BDI # 23164457
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller