E7P-35TESA-84SB
Description
E7P-35TESA-84SB TROUGHING IDLER ; SELF-ALIGNING 84" BELT W 7" RLR 35DEG
Part # E7P-35TESA-84SB
BDI # 23170176
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E7-FMTE-29.25
Description
E7-FMTE-29.25 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E7-FMTE-29.25
BDI # 23174755
Features
Roller Width - Inch:
29.25
Roller Width - Millimeter:
742.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
HE6P-45TE-84SB
Description
HE6P-45TE-84SB TROUGHING IDLER ; 84" BELT W 6" RLR 45DEG CEMA E
Part # HE6P-45TE-84SB
BDI # 23138858
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With Steel Center Roll
Mounting Method:
Base Mount
HE7P-35TE-84SB
Description
HE7P-35TE-84SB TROUGHING IDLER ; 84" BELT W 7" RLR 35DEG CEMA E
Part # HE7P-35TE-84SB
BDI # 23176804
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount