B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
HE7P-20TESA-84SB
Description
HE7P-20TESA-84SB TROUGHING IDLER ; SELF-ALIGNING 84" BELT W 7" RLR 20DEG
Part # HE7P20TESA84SB
BDI # 23143340
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
HE7P-20TESA-96SB
Description
HE7P-20TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 7" RLR 20DEG
Part # HE7P20TESA96SB
BDI # 23143344
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
HE6P-R-54SB
Description
HE6P-R-54SB RETURN IDLER ; 54" BELT W 6" RLR
Part # HE6P-R-54SB
BDI # 23139780
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6P-R-48SB-1
Description
HE6P-R-48SB-1 RETURN IDLER ; 48" BELT W 6" RLR 1-1/2"
Part # HE6P-R-48SB-1
BDI # 23139776
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount