B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
611-21258-01
Description
611-21258-01 BELT CONVEYOR ROLLER ; 5X9 IMP G/SL F/S-C
Part # 10512431
BDI # 18141238
Features
Roller Width - Inch:
9
Roller Width - Millimeter:
228.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Product Name:
Roller
CEMA Class:
CEMA B Plus | CEMA C | CEMA D
SAD5TE42SB-1P
Description
SAD5TE42SB-1P TROUGHING SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5TE42SB-1P
BDI # 23153016
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5TE42SB-2P
Description
SAD5TE42SB-2P TROUGHING SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5TE42SB-2P
BDI # 23153024
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse
Belt Width - Millimeter:
1066.8
Product Name:
Roller
HD5-CSTE-19.00
Description
HD5-CSTE-19.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HD5-CSTE-19.00
BDI # 23163808
Features
Roller Width - Inch:
19
Roller Width - Millimeter:
482.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1371.6
Product Name:
Roller