D6-RRD-42SB
Description
D6-RRD-42SB RETURN IDLER ; RBR DISC 6" RLR 42" BELT W
Part # D6-RRD-42SB
BDI # 23160295
Features
Roller Width - Inch:
44.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-CRRI-45.75
Description
E6-CRRI-45.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRRI-45.75
BDI # 23159910
Features
Roller Width - Inch:
45.75
Roller Width - Millimeter:
1162.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B5-CIFLI-42SB
Description
B5-CIFLI-42SB FLAT CARRIER ROLLER ; CI RBR DISC 42" BELT W 5" RLR
Part # B5-CIFLI-42SB
BDI # 23174175
Features
Roller Width - Inch:
42.375
Roller Width - Millimeter:
1076.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
HE7P-R-36SB-1
Description
HE7P-R-36SB-1 RETURN IDLER ; 36" BELT W 7" RLR 1-1/2"
Part # HE7P-R-36SB-1
BDI # 23175467
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-RRDSA-36SBWB
Description
E6-RRDSA-36SBWB RETURN IDLER ; SA RBR DISC 36" BELT W 6" RLR WIDE BASE
Part # E6-RRDSA-36SBWB
BDI # 23170894
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount