.7518EP3ESS56CFL
Description
.7518EP3ESS56CFL WASH DOWN DUTY ; SHARK FR 56
Part # .7518EP3ESS56CFL
BDI # 958356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593157
Mounting Method:
C-Face | Round Frame
3141-WN
Description
3141-WN STANDARD MOTOR BRUSH ; .500 X 1.625 X 2.500 SPLIT W/PAD
Part # 3141-WN
BDI # 21433016
VXM051542
Description
VXM051542 AC MOTOR ; 1.5/1HP 1760/1460RPM 60/50HZ 56C
Part # VXM051542
BDI # 25351482
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000/3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
C-Face | Foot Mounted
.3318EP3ESS56C
Description
.3318EP3ESS56C WASHDOWN MOTOR ; 0.33HP 4P 56C WCF2
Part # .3318EP3ESS56C
BDI # 958074
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593096