Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.83 Cv Factor | Air - Gas Fluid | Base Mounted | Rubber Solenoid Access Plug | In/Out Position
Overall Length - Inch:
2.126
Voltage:
480/60 VAC
NVS3125-0111D
Description
NVS3125-0111D ; VS3 CLASS 2 SOL VALVE 3-PORT
Part # NVS3125-0111D
BDI # 18588883
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.69 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Non Locking Manual Operator | In/Out Position
Overall Length - Inch:
2.126
Voltage:
480/60 VAC
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.17 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Non Locking Manual Operator | In/Out Position
Overall Length - Inch:
3.228
Voltage:
480/60 VAC
NVS4344-0011D
Description
NVS4344-0011D ; VS4 CLASS 4/5 SOL 4/5 PORT
Part # NVS4344-0011D
BDI # 18589260
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | In/Closed Center/Out Position
Overall Length - Inch:
16.772
Voltage:
480/60 VAC
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.58 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Locking Manual Operator | In/Out Position
Overall Length - Inch:
2.52
Voltage:
480/60 VAC