03B500GR
Description
03B500GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 5"
Part # COP.03B500GR
BDI # 20518823
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
73.1
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02EB608EX
Description
02EB608EX CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 6-1/2"
Part # COP.02EB608EX
BDI # 22990550
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
83.3
Other Features:
Single Row | Expansion Type | Enhanced Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB160MEX10
Description
01B160MEX10 CYLINDRICAL ROLLER BEARING
Part # COP.01EB160MEX10
BDI # 20518369
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB608EX
Description
01EB608EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 6-1/2"
Part # COP.01EB608EX
BDI # 22988553
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
60.3
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar