01EB300EX
Description
01E B 300 EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 3"
Part # COP.01E B 300 EX
BDI # 17115988
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
61.2
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B75MEX
Description
02B75MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 75MM
Part # COP.02B75MEX
BDI # 20475370
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
38.9
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
75
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB80MEX
Description
01EB80MEX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 80MM
Part # COP.01EB80MEX
BDI # 22988593
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
38.9
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
70.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB304GR
Description
01E B 304 GR CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 3-1/4"
Part # COP.01E B 304 GR
BDI # 17116016
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
38.9
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
70.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar