ZBG-145361-0001
Description
ZBG-145361-0001 LINEAR ACTUATOR ; NON RETURNABLE
Part # ZBG-145361-0001
BDI # 21480522
LBBR 10-2LS
Description
LBBR 10-2LS LINEAR BALL BEARING ; 10MM BORE 17MM OD
Part # LBBR 10-2LS
BDI # 1413789
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Length - Millimeter:
26
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.024
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 40
Description
LBBR 40 LINEAR BALL BEARING ; 40MM SHAFT DIA 52MM OD 60MM WD
Part # LBBR 40
BDI # 1239213
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LLTHC 35 LA-T0 P5
Description
LLTHC 35 LA-T0 P5 PROFILE RAIL CARRIAGE ; EXTENDED LENGTH
Part # LLTHC 35 LA T0 P5
BDI # 1413519
Features
Series:
LLT
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Clearance Preload | Extended Length
Overall Length - Inch:
5.63
Rail Width - Millimeter:
34
Rail Width - Inch:
1.339
LLTHC 15 SU-T1 P5
Description
LLTHC 15 SU-T1 P5 PROFILE RAIL CARRIAGE ; SHORT LENGTH
Part # LLTHC 15 SU T1 P5
BDI # 1413667
Features
Series:
LLT
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Light Preload | Short Length
Overall Length - Inch:
1.925
Rail Width - Millimeter:
15
Rail Width - Inch:
0.591