SAD5TE36SB-6PL4
Description
SAD5TE36SB-6PL4 TROUGHING SMART ROLLER ; 36" BELT W 5" RLR
Part # SAD5TE36SB-6PL4
BDI # 23153012
Features
Roller Width - Inch:
13.25
Roller Width - Millimeter:
336.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD5TE36SB-2PL4
Description
SAD5TE36SB-2PL4 TROUGHING SMART ROLLER ; 36" BELT W 5" RLR
Part # SAD5TE36SB-2PL4
BDI # 23153003
Features
Roller Width - Inch:
13.25
Roller Width - Millimeter:
336.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
914.4
Product Name:
Roller
SAD5TE30SB-1PN4
Description
SAD5TE30SB-1PN4 TROUGHING SMART ROLLER ; 30" BELT W 5" RLR
Part # SAD5TE30SB-1PN4
BDI # 23152966
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch Neoprene Lagging
Belt Width - Millimeter:
762
Product Name:
Roller
SAD5TE42SB-6PL4
Description
SAD5TE42SB-6PL4 TROUGHING SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5TE42SB-6PL4
BDI # 23153036
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5TE42SB-2PL4
Description
SAD5TE42SB-2PL4 TROUGHING SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5TE42SB-2PL4
BDI # 23153028
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1066.8
Product Name:
Roller