PHP 21L075TB
Description
PHP 21L075TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21L075TB
BDI # 1289043
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Bushed
PHP 21L050TB
Description
PHP 21L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21L050TB
BDI # 1288977
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Bushed
PHP 21L100TB
Description
PHP 21L100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21L100TB
BDI # 1289109
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Bushed