Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
8MX22S21-1008
Description
8MX22S21-1008 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756311
Part # 8MX22S21-1008
BDI # 24302506
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed
TB22XH300
Description
TB22XH300 TIMING PULLEY ; TAPER BUSHED 101755949
Part # TB22XH300
BDI # 24303908
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
TB22XH200
Description
TB22XH200 TIMING PULLEY ; TAPER BUSHED 101755948
Part # TB22XH200
BDI # 24303906
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
167.488
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed