W908M60-E
Description
W908M60-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756186
Part # W908M60-E
BDI # 24304465
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
60
8MX90S21-2517
Description
8MX90S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756641
Part # 8MX90S21-2517
BDI # 24302700
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
21
W908M12-SDS
Description
W908M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756183
Part # W908M12-SDS
BDI # 24304459
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
12
W908M22-SK
Description
W908M22-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756184
Part # W908M22-SK
BDI # 24304461
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
22
W908M35-SF
Description
W908M35-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756185
Part # W908M35-SF
BDI # 24304463
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
35