W908M60-E
Description
W908M60-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756186
Part # W908M60-E
BDI # 24304465
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
60
P9014M170-J
Description
P9014M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755748
Part # P9014M170-J
BDI # 24303678
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P9014M115-4545
Description
P9014M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755745
Part # P9014M115-4545
BDI # 24303672
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
115
14MX90S90-4030
Description
14MX90S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756639
Part # 14MX90S90-4030
BDI # 24302076
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX90S20-3525
Description
14MX90S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756635
Part # 14MX90S20-3525
BDI # 24302068
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
20