10-8V-2000-TB
Description
10-8V-2000-TB V-BELT SHEAVE ; QD BUSHED 101759680
Part # 10-8V-2000-TB
BDI # 24304635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
10
10-8V-2000-M
Description
10-8V-2000-M V-BELT SHEAVE ; QD BUSHED 101759679
Part # 10-8V-2000-M
BDI # 24304633
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10
4-3V-1900-TB
Description
4-3V-1900-TB V-BELT SHEAVE ; QD BUSHED 101758087
Part # 4-3V-1900-TB
BDI # 24307297
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
4
P8020M340-P
Description
P8020M340-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755734
Part # P8020M340-P
BDI # 24303650
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
529.996
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
4-8V-2000-S
Description
4-8V-2000-S V-BELT SHEAVE ; QD BUSHED 101758207
Part # 4-8V-2000-S
BDI # 24307633
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Web Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
4