N08-V
Description
N08-V BRG LOCKNUT ; NON RETURNABLE SRB HOUSED UNIT COMPONENT
Part # N08-V
BDI # 751804
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
TN08-2
Description
TN08-2 BRG LOCKNUT ; 18TPI 2-1/4" OD 0.448" NOMINAL THK
Part # TN08-2
BDI # 1374312
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379