D100B45H 1-1/2 MPB
Description
D100B45H 1-1/2 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T 1-1/2 MPB DOUBLE STRAND
Part # D100B45
BDI # 22452857
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
D100A45H
Description
D100A45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100A45
BDI # 913208
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
D100B45H X 2-15/16
Description
D100B45H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 45-TEETH
Part # D100B45H X 2-15/16
BDI # 21463087
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.626
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
HD100B45F X 2-11/16
Description
HD100B45 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 45 TEETH 2 STRD 2-11/16IN BORE
Part # D100B45F X 2K
BDI # 21972660
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore