80Q72H
Description
80Q72H ROLLER CHAIN SPROCKET ; 1" P 72T Q1 BUSHED W/HARDENED TEETH
Part # 80Q72
BDI # 17159940
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Split Taper Bushing
Global Part Number GPN:
573379
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
80BTL70H
Description
80BTL70H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 80BTL70
BDI # 17159923
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38190
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
80BTL54H
Description
80BTL54H ROLLER CHAIN SPROCKET ; 1" P 54T BORE W/HARDENED TOOTH
Part # 80BTL54
BDI # 17159921
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38158
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80R48H
Description
80R48H ROLLER CHAIN SPROCKET ; 1" P 48T R1 BUSHED W/HARDENED TOOTH
Part # 80R48
BDI # 17159942
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Split Taper Bushing
Global Part Number GPN:
573381
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
H80E70
Description
H80E70 ROLLER CHAIN SPROCKET ; 1" P 70T E BUSHED W/HARDENED TEETH
Part # 80E70
BDI # 24341477
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed