E-P4B-TRB-150MM
Description
E-P4B-TRB-150MM PILLOW BLOCK BEARING ; TRB ASSEMBLY
Part # E-P4B-TRB-150MM
BDI # 27361237
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170
E-P4B-TRB-6 15/16
Description
E-P4B-TRB-6 15/16 PILLOW BLOCK RLR BRG ; 6-15/16IN SHAFT SIZE
Part # E-P4B-TRB-6 15/16
BDI # 27361252
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
266.7
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
190
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.572
Other Features:
Double Row | Double Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
200.152
Base to Center Height - Millimeter:
160.274
Rolling Element:
Spherical Roller Bearing
E-P4B-TRB-6
Description
E-P4B-TRB-6 PILLOW BLOCK BEARING ; TRB ASSEMBLY
Part # E-P4B-TRB-6
BDI # 27361240
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
170
QAAMH18A080SB
Description
QAAMH18A080SB HANGER BEARING ; POR NON RETURNABLE
Part # QAAMH18A080SB
BDI # 20394642
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
131.6
Other Features:
Double Row | Double Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
200.2
Base to Center Height - Millimeter:
160.3
Rolling Element:
Spherical Roller Bearing