BRG 22224C3AH;057448
Description
BRG 22224C3AH ; 057448 SPHER RLR BRG ; NON RETURNABLE
Part # 057448
BDI # 22976637
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Self-Aligning | Air Handling
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BSF1560DDUHP2B
Description
BSF1560DDUHP2B FLANGE BRNG, 15MM DIA BORE 60MM OD 2 ROWS 25MM W (SMARTCATALOG)
Part # BSF1560DDUHP2B
BDI # 25264129
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring